- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Stainless Steel Ball & Nitrile Diaphragm
- Pump Models 6661xx-xA2-C
| Pump Type | 1 in Metallic |
| Ball/Check Material | Stainless Steel |
| Diaphragm Material | Nitrile |
| Pump Model | 6661xx-xA2-C |
| Wetted Material | N/A |
| Weight | 1.37 LB |

