- Fluid Section Kit for 1 1/2" Metallic Diaphragm Pump w/Teflon Ball & Viton Diaphragm
- Pump Models 6661xx-x43-C
| Ball/Check Material | Teflon® |
| Pump Model | 6661xx-x43-C |
| Pump Type | 1 1/2 in Metallic |
| Wetted Material | N/A |
| Diaphragm Material | Viton |
| Weight | 1.59 LB |
| Ball/Check Material | Teflon® |
| Pump Model | 6661xx-x43-C |
| Pump Type | 1 1/2 in Metallic |
| Wetted Material | N/A |
| Diaphragm Material | Viton |
| Weight | 1.59 LB |