- Fluid Section Kit for 1/2" Metallic & 1/2" Non-Metallic Diaphragm Pump w/Neoprene Ball & Neoprene Diaphragm
- Pump Models 66605x-xC1
| Wetted Material | N/A |
| Diaphragm Material | Neoprene |
| Pump Model | 66605x-xC1 |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Ball/Check Material | Neoprene |
| Weight | 0.37 LB |

