- Fluid Section Kit for 1/2" Metallic & 1/2" Non-Metallic Diaphragm Pump w/Santoprene Ball & Santoprene Diaphragm
- Pump Models 66605x-xEB
| Ball/Check Material | Santoprene® |
| Wetted Material | N/A |
| Diaphragm Material | Santoprene® |
| Pump Model | 66605x-xEB |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Weight | 0.24 LB |

