- Fluid Section Kit for 3" Metallic Diaphragm Pump w/Santoprene Ball & Santoprene Diaphragm
- Pump Models PD30x-xxx-xAA-B
| Diaphragm Material | Santoprene® |
| Pump Model | PD30x-xxx-xAA-B |
| Pump Type | 3 in Metallic |
| Ball/Check Material | Santoprene® |
| Wetted Material | N/A |
| Weight | 5.93 LB |

