- Fluid Section Kit for 2" Metallic Diaphragm Pump w/Santoprene Ball & Santoprene Diaphragm
- Pump Models PD20x-xxx-xAA
| Diaphragm Material | Santoprene® |
| Pump Model | PD20x-xxx-xAA |
| Wetted Material | N/A |
| Ball/Check Material | Santoprene® |
| Pump Type | 2 in Metallic |
| Weight | 2.5 LB |

