- Fluid Section Kit for 2" Metallic Diaphragm Pump w/Teflon Ball & Santoprene Diaphragm
- Pump Models PD20x-xxx-xTA
| Wetted Material | N/A |
| Diaphragm Material | Santoprene® |
| Pump Model | PD20x-xxx-xTA |
| Pump Type | 2 in Metallic |
| Ball/Check Material | Teflon® |
| Weight | 0.99 LB |

