- 4 GPM
- Carbon Steel
- 7.2 in3 Displacement
- 6" Stroke
- Teflon Packings
features
- Carbon steel piston pump
- Air motor design
- Pump comes ready with bung adapter and can be switched in and out of drums quickly and easily
| Air Inlet | 1/4 |
| Displacement (Cycle) | 7.2 in3 |
| Container Volume | 55 gal |
| Fluid Medium | Low-Medium Viscosity Prep & Assembly Fluids, Oil |
| Packing Material | Teflon |
| Body Material | Carbon Steel |
| Pump Type | Bung-Mounted |
| Air Motor Dia. | 2 in |
| Thread Type | NPT |
| Ratio | 2:1 |
| Fluid Inlet | Immersed |
| Fluid Outlet | 1/2 |
| Flow | 4 gal/min |
| Weight | 18.47 LB |

