- 1/2" Non-Metallic Diaphragm Pump
- 1/2" NPT Inlet, 1/2" NPT Outlet
- 13 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Nitrile
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Lightweight, compact size
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Can be mounted in any configuration
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Ball/Check Material | Nitrile |
| Air Motor Type | Standard |
| Length | 8 3/8 in |
| Diaphragm Material | Nitrile |
| Seat Material | Polypropylene |
| Manifold Material | Polypropylene |
| Inlet Pressure [Max] | 100 psi |
| Wetted Material | Polypropylene |
| Air Inlet | 1/4 |
| Body Material | Polypropylene |
| Height | 11 1/4 in |
| Pump Type | 1/2 in Non-Metallic |
| Flow [Max] | 13 gal/min |
| Fluid Outlet | 1/2 in NPT |
| Air Consumption [Max] | 1 ft3/min |
| Maximum Pumpable Solids Size | 3/32 in |
| Ratio | 1:1 |
| Manifold Type | Multi-Port Manifold |
| Operation Temperature [Max] | 150 °F |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Inlet | 1/2 in NPT |
| Air Inlet Type | NPT |
| Operation Temperature [Min] | 35 °F |
| Displacement (gal/cycle) | 0.04 |
| Width | 6 7/16 in |
| Hardware Material | Stainless Steel |
| Weight | 9.99 LB |

