- 1/2" NPT Fluid Inlet
- 1/2" NPT Fluid Outlet
- 1/4" NPT Air Inlet
- 13 gpm Max. Flow
- Polyurethane Ball Material
features
- Lightweight, compact size
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Inlet Pressure [Max] | 100 psi |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Length | 8 3/8 in |
| Wetted Material | Polypropylene |
| Air Motor Type | Standard |
| Diaphragm Material | Polyurethane |
| Air Inlet | 1/4 |
| Operation Temperature [Min] | 35 °F |
| Hardware Material | Stainless Steel |
| Body Material | Polypropylene |
| Operation Temperature [Max] | 150 °F |
| Flow [Max] | 13.00 gal/min |
| Manifold Type | Multi-Port Manifold |
| Ratio | 1:1 |
| Manifold Material | Polypropylene |
| Height | 11 1/4 in |
| Displacement (gal/cycle) | 8.8 |
| Ball/Check Material | Polyurethane |
| Air Inlet Type | NPT |
| Width | 6 7/16 in |
| Fluid Outlet | 1/2 in NPT |
| Pump Type | 1/2 in Non-Metallic |
| Maximum Pumpable Solids Size | 3/32 in |
| Air Consumption [Max] | 1.0 ft3/min |
| Seat Material | Polypropylene |
| Fluid Inlet | 1/2 in NPT |
| Weight | 9.88 LB |
| EAN or UPC | 663023126258 |

