- 1/2" Non-Metallic Diaphragm Pump
- 1/2" NPT Inlet, 1/2" NPT Outlet
- 13 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Santoprene®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Lightweight, compact size
- Leak-free bolted construction
- Stall-free air valve operation
- Good material compatibility with corrosive fluids and harsh environments
- Portable and easy to apply
- Can be mounted in any configuration
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Fluid Inlet | 1/2 in NPT |
| Diaphragm Material | Santoprene® |
| Displacement (gal/cycle) | 0.04 |
| Hardware Material | Stainless Steel |
| Width | 6 7/16 in |
| Operation Temperature [Max] | 150 °F |
| Ball/Check Material | Santoprene® |
| Operation Temperature [Min] | 35 °F |
| Wetted Material | Polypropylene |
| Manifold Type | Multi-Port Manifold |
| Pump Type | 1/2 in Non-Metallic |
| Flow [Max] | 13 gal/min |
| Air Consumption [Max] | 1 ft3/min |
| Ratio | 1:1 |
| Length | 8 3/8 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Body Material | Polypropylene |
| Inlet Pressure [Max] | 100 psi |
| Air Inlet | 1/4 |
| Maximum Pumpable Solids Size | 3/32 in |
| Air Motor Type | Standard |
| Manifold Material | Polypropylene |
| Air Inlet Type | NPT |
| Height | 11 1/4 in |
| Fluid Outlet | 1/2 in NPT |
| Seat Material | Polypropylene |
| Weight | 9.77 LB |

