- 1/4" NPT Air Inlet
- 1" NPT Fluid Inlet
- 35 gpm Max. Flow
- Acetal Ball Material
- Polypropylene Seat Material
features
- Leak-free bolted construction
- Stall-free air valve operation
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Operation Temperature [Max] | 150 °F |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Air Motor Type | Standard |
| Height | 12 1/2 in |
| Displacement (gal/cycle) | 0.16 |
| Operation Temperature [Min] | 35 °F |
| Fluid Outlet | 1 in NPT |
| Diaphragm Material | Nitrile |
| Ratio | 1:1 |
| Seat Material | Polypropylene |
| Wetted Material | Aluminum |
| Width | 8.562 in, 8 in |
| Flow [Max] | 35.00 gal/min |
| Body Material | Aluminum |
| Manifold Type | Single-Port Manifold |
| Manifold Material | Aluminum |
| Air Inlet | 1/4 |
| Air Motor Material | Aluminum |
| Pump Type | 1 in Metallic |
| Maximum Pumpable Solids Size | 1/8 in |
| Length | 11 7/8 in, 8 9/16 in |
| Inlet Pressure [Max] | 120 psi |
| Ball/Check Material | Acetal |
| Hardware Material | Steel |
| Fluid Inlet | 1 in NPT |
| Air Inlet Type | NPT |
| Weight | 20.4 LB |
| EAN or UPC | 663023110974 |

