- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: 316 Stainless Steel
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Five-year manufacturer warranty
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Stall-free air valve operation
| Manifold Type | Single-Port Manifold |
| Air Motor Type | Standard |
| Pump Type | 1 in Metallic |
| Diaphragm Material | PTFE |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Outlet | 1 in NPT |
| Air Inlet | 1/4 |
| Displacement (gal/cycle) | 0.16 |
| Air Motor Material | Aluminum |
| Flow [Max] | 35 gal/min |
| Manifold Material | 316 Stainless Steel |
| Hardware Material | Steel |
| Ratio | 1:1 |
| Wetted Material | 316 Stainless Steel |
| Ball/Check Material | PTFE |
| Operation Temperature [Max] | 200 °F |
| Inlet Pressure [Max] | 120 psi |
| Maximum Pumpable Solids Size | 1/8 in |
| Length | 8 9/16 in |
| Seat Material | Kynar® |
| Height | 12 1/2 in |
| Fluid Inlet | 1 in NPT |
| Operation Temperature [Min] | 10 °F |
| Body Material | Aluminum |
| Air Inlet Type | NPT |
| Width | 8 in |
| Weight | 36.68 LB |

