- 1 1/2" Metallic Diaphragm Pump
- 1 1/2" NPT Inlet, 1 1/2" NPT Outlet
- 100 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Nitrile
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Lightweight, compact size
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
- Five-year manufacturer warranty
- Excellent for nonaggressive, general-purpose fluids
- Leak-free bolted construction
- Stall-free air valve operation
| Air Motor Type | Standard |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Body Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Air Inlet Type | NPT |
| Height | 19 5/8 in |
| Length | 13 1/8 in |
| Fluid Inlet | 1 1/2 in NPT |
| Flow [Max] | 100 gal/min |
| Air Exhaust (NPT) | 3/4 |
| Maximum Pumpable Solids Size | 1/4 in |
| Ball/Check Material | Nitrile |
| Air Inlet | 1/2 |
| Hardware Material | Steel |
| Diaphragm Material | Nitrile |
| Width | 11 1/2 in |
| Fluid Outlet | 1 1/2 in NPT |
| Displacement (gal/cycle) | 0.73 |
| Manifold Material | Aluminum |
| Ratio | 1:1 |
| Pump Type | 1 1/2 in Metallic |
| Wetted Material | Aluminum |
| Air Motor Material | Aluminum |
| Operation Temperature [Max] | 150 °F |
| Manifold Type | Single-Port Manifold |
| Seat Material | Polypropylene |
| Operation Temperature [Min] | 35 °F |
| Weight | 50.93 LB |

