- Diaphragm Pump
- 2" Metallic
- 172 gal/min Max Flow
- 2" NPTF
- Ball/Diaphragm Material: Teflon PTFE
features
- Maximized flow rates and minimized pulsation and air consumption offer maximum performance
- Multiple porting and interface options allow pumps customized to OEM application
- Lube free, patented differential valve on major air valve and simulshift provides worry free operation
- Bolted construction and wide range of material options provide maximum chemical and leak resistance
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
- Self-priming
- Can be run at variable flows controlled by air pressure or fluid back pressure
- Can handle materials that are abrasive and/or shear sensitive
- Can be run dry without damage to pump
| Operation Temperature [Max] | 225 °F |
| Ratio | 1:1 |
| Air Inlet | 3/4 |
| Length | 18 in |
| Seat Material | 316 Stainless Steel |
| Maximum Pumpable Solids Size | 1/4 in |
| Diaphragm Material | PTFE/Santoprene® |
| Displacement (gal/cycle) | 0.72 |
| Air Inlet Type | NPTF |
| Air Motor Type | Standard |
| Air Motor Material | Aluminum |
| Hardware Material | Stainless Steel |
| Operation Temperature [Min] | 40 °F |
| Body Material | Aluminum |
| Pump Type | 2 in Metallic |
| Wetted Material | Stainless Steel |
| Fluid Outlet | 2 in NPTF |
| Flow [Max] | 172 gal/min |
| Height | 26 9/32 in |
| Ball/Check Material | PTFE |
| Fluid Inlet | 2 in NPTF |
| Inlet Pressure [Max] | 120 psi |
| Width | 22 3/4 in |
| Weight | 129.93 LB |


