- Diaphragm Pump
- 3" Metallic
- 237 gal/min Max Flow
- 3" NPTF
- Ball/Diaphragm Material: Teflon PTFE
applications
- Ideal for high volume applications where performance with economy is a must
features
- Patented unbalanced, stall free air valve design
- Bolted construction for leak tight integrity
| Ball/Check Material | PTFE |
| Width | 24 7/16 in |
| Seat Material | 316 Stainless Steel |
| Wetted Material | Stainless Steel |
| Fluid Outlet | 3 in NPTF |
| Fluid Inlet | 3 in NPTF |
| Diaphragm Material | PTFE |
| Length | 22 7/32 in |
| Air Motor Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Air Inlet | 3/4 |
| Height | 32 5/32 in |
| Pump Type | 3 in Metallic |
| Ratio | 1:1 |
| Hardware Material | Carbon Steel |
| Displacement (gal/cycle) | 2.65 |
| Operation Temperature [Max] | 225 °F |
| Flow [Max] | 237 gal/min |
| Air Motor Type | Standard |
| Operation Temperature [Min] | 40 °F |
| Air Inlet Type | NPTF |
| Body Material | Aluminum |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Maximum Pumpable Solids Size | 3/8 in |
| Weight | 222.21 LB |


