- 1 1/2" Metallic Diaphragm Pump
- Dewatering
- Aluminum Body
- Santoprene® Ball
- Santoprene® Diaphragm
description
- The Pit Boss dewatering pumps were named for tough, uncompromising performance. Ideal for general transfer, dewatering and solids handling applications.
features
- Delivers industry leading performance with powerful suction lift and flow rates that handle the most demanding operations
- Withstands and flourishes in extreme conditions
- Versatility allows pump to be placed in a sump or a hole
- Has one-way check valve on the exhaust that allows submersion
- Can be used in hazardous areas and explosive environments
- Bolt-on construction allows for faster and easier maintenance
| Maximum Pumpable Solids Size | 1/2 in |
| Ratio | 1:1 |
| Air Inlet | 1/2 |
| Operation Temperature [Min] | -40 °F |
| Length | 17 3/32 in |
| Ball/Check Material | Santoprene® |
| Body Material | Aluminum |
| Diaphragm Material | Santoprene® |
| Manifold Material | Aluminum |
| Flow [Max] | 80 gal/min |
| Height | 19 15/16 in |
| Inlet Pressure [Max] | 120 psig |
| Hardware Material | Carbon Steel |
| Inlet Pressure [Min] | 10 psig |
| Air Inlet Type | NPTF |
| Operation Temperature [Max] | 225 °F |
| Pump Type | 1 1/2 in Metallic |
| Displacement (gal/cycle) | 0.46 |
| Fluid Outlet | 1 1/2 in NPTF |
| Fluid Inlet | 1 1/2 in NPTF |
| Seat Material | Aluminum |
| Wetted Material | Aluminum |
| Weight | 55.0 LB |


