- Obsolete
| Body Material | Metal |
| Tip | Standard |
| Port Type | NPTF |
| Inlet Pressure [Max] | 180 psi |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Throttle | Button |
| Type | Safety Blow Gun |
| Style | Thumb Button Throttle |
| Weight | 0.35 LB |
| Body Material | Metal |
| Tip | Standard |
| Port Type | NPTF |
| Inlet Pressure [Max] | 180 psi |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Throttle | Button |
| Type | Safety Blow Gun |
| Style | Thumb Button Throttle |
| Weight | 0.35 LB |