- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 1/4 hp
- 900 rpm Free Speed, 550 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Spindle Type | Keyed |
| Motor Type | Power Motor |
| Gear Reduction | Double |
| Rotation | Forward |
| Sound Level @ Free Speed | 75 dB |
| Load Speed @ Max. HP | 550 rpm |
| Foot Bracket | 37899 |
| Output Torque @ Max. HP | 2.4 ft lb |
| Free Speed [Max] | 900 rpm |
| Spindle Size | 3/8 in |
| Stall Torque | 5 ft lb |
| Air Consumption @ Free Speed | 18.1 ft3/min |
| Flange Bracket | 37898 |
| Weight | 2.2 LB |

