- 4400 lb Capacity
- 10 ft Lift Height
- 22.4 in Headroom
- 2 Falls
description
- The Ingersoll-Rand 7700 and 7790 Series was designed specifically for heavy-duty industrial applications. Simple, rugged and reliable, these hoists are constructed with few moving parts for easy repair and less downtime.
features
- Ideal for high-duty cycles and when operating loads are near maximum capacity
- Exceptional slow-speed control provides superior "spotting" characteristics
- Motor and gearing provide faster lift speeds with low air consumption
- Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures
- Brake control easily adjusts to meet specific load ranges
- Meets ASME B30.16 specifications
| Headroom | 22.4 in |
| No. of Falls | 2 |
| Lift Height | 10 ft |
| Handle Effort @ Rated Capacity | 4400 lb |
| Lifting Speed [Max] | 12.0 ft/min |
| Type | Pendent Control |
| Material | Steel Snap Hooks |
| Capacity Wt. [Nom] | 4,400.00 lb |
| Weight | 80.0 LB |


