- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 0.850 hp
- 18,000 rpm Free Speed, 9,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Foot Bracket | 37894 |
| Spindle Type | Keyed |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Load Speed @ Max. HP | 9000 rpm |
| Stall Torque | 1 ft lb |
| Output Torque @ Max. HP | 0.5 ft lb |
| Free Speed [Max] | 18000 rpm |
| Motor Type | Power Motor |
| Rotation | Forward |
| Spindle Size | 1/2 in |
| Gear Reduction | Single |
| Flange Bracket | 37893 |
| Sound Level @ Free Speed | 78 dB |
| Weight | 4.5 LB |

