- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 0.850 hp
- 4,600 rpm Free Speed, 2,400 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not restrict the inlet flow
| Stall Torque | 4 ft lb |
| Output Torque @ Max. HP | 1.86 ft lb |
| Free Speed [Max] | 4600 rpm |
| Sound Level @ Free Speed | 78 dB |
| Spindle Size | 1/2 in |
| Gear Reduction | Single |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Load Speed @ Max. HP | 2400 rpm |
| Rotation | Forward |
| Foot Bracket | 37895-1 |
| Motor Type | Power Motor |
| Spindle Type | Keyed |
| Weight | 4.8 LB |

