- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 0.700 hp
- 13,500 rpm Free Speed, 7,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Spindle Size | 1/2 in |
| Load Speed @ Max. HP | 7000 rpm |
| Air Consumption @ Free Speed | 37.3 ft3/min |
| Gear Reduction | Single |
| Flange Bracket | 37893 |
| Free Speed [Max] | 13500 rpm |
| Sound Level @ Free Speed | 85 dB |
| Rotation | Reversible |
| Spindle Type | Keyed |
| Stall Torque | 1 ft lb |
| Output Torque @ Max. HP | 0.52 ft lb |
| Motor Type | Power Motor |
| Foot Bracket | 37894 |
| Weight | 4.24 LB |

