- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 0.700 hp
- 850 rpm Free Speed, 450 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Rotation | Reversible |
| Spindle Size | 1/2 in |
| Gear Reduction | Double |
| Stall Torque | 15.5 ft lb |
| Motor Type | Power Motor |
| Load Speed @ Max. HP | 450 rpm |
| Free Speed [Max] | 850 rpm |
| Foot Bracket | 37895-1 |
| Spindle Type | Keyed |
| Output Torque @ Max. HP | 8.16 ft lb |
| Air Consumption @ Free Speed | 37.3 ft3/min |
| Sound Level @ Free Speed | 85 dB |
| Weight | 5.67 LB |

