- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 0.700 hp
- 250 rpm Free Speed, 130 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not connect regulator to bottled gas
| Sound Level @ Free Speed | 85 dB |
| Spindle Type | Keyed |
| Motor Type | Power Motor |
| Stall Torque | 54 ft lb |
| Rotation | Reversible |
| Gear Reduction | Double |
| Flange Bracket | 37893 |
| Air Consumption @ Free Speed | 37.3 ft3/min |
| Foot Bracket | 37894 |
| Spindle Size | 1/2 in |
| Load Speed @ Max. HP | 130 rpm |
| Free Speed [Max] | 250 rpm |
| Output Torque @ Max. HP | 28.2 ft lb |
| Weight | 5.17 LB |

