- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Threaded
- 0.850 hp
- 2,500 rpm Free Speed, 1,300 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Gear Reduction | Single |
| Spindle Type | Threaded |
| Threads per Inch | 20 |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Foot Bracket | 37895-1 |
| Rotation | Forward |
| Output Torque @ Max. HP | 3.43 ft lb |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 78 dB |
| Spindle Size | 1/2 in |
| Thread Type | UNF |
| Stall Torque | 7.5 ft lb |
| Load Speed @ Max. HP | 1300 rpm |
| Free Speed [Max] | 2500 rpm |
| Weight | 4.24 LB |

