- Milling Motor
- Forward Rotation
- Spindle Type: 21/32" Collet
- 2 hp
- 275 rpm Free Speed, 140 rpm @ Max. HP
description
- ARO milling and sawing motors have been used on such diverse applications as milling screw slots in molded fiberglass and straddle milling a 3/4" hex shape on round bar stock. For cost reduction in secondary machining, it is feasible to install a mill motor on the cross side of a machine to mill or spot face a slot or diameter on the OD of a work piece. ARO’s mill motor range covers the majority of primary and secondary machining applications.
| Motor Type | Milling Motor |
| Output Torque @ Max. HP | 75 ft lb |
| Spindle Type | Collet |
| Free Speed [Max] | 275 rpm |
| Gear Reduction | Double |
| Spindle Size | 21/32 in |
| Foot Bracket | 45090 |
| Stall Torque | 124 ft lb |
| Rotation | Forward |
| Air Consumption @ Free Speed | 95 ft3/min |
| Load Speed @ Max. HP | 140 rpm |
| Flange Bracket | 41557 |
| Sound Level @ Free Speed | 80 dB |
| Weight | 18.24 LB |

