- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 1/2 hp
- 800 rpm Free Speed, 420 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Spindle Type | Keyed |
| Free Speed [Max] | 800 rpm |
| Spindle Size | 1/2 in |
| Sound Level @ Free Speed | 80 dB |
| Gear Reduction | Double |
| Stall Torque | 11.2 ft lb |
| Air Consumption @ Free Speed | 30 ft3/min |
| Output Torque @ Max. HP | 6.3 ft lb |
| Motor Type | Power Motor |
| Rotation | Reversible |
| Load Speed @ Max. HP | 420 rpm |
| Flange Bracket | 37895-1 |
| Weight | 4.25 LB |

