- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 3/5 hp
- 1,650 rpm Free Speed, 840 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Free Speed [Max] | 1650 rpm |
| Rotation | Forward |
| Gear Reduction | Double |
| Sound Level @ Free Speed | 80 dB |
| Output Torque @ Max. HP | 3.8 ft lb |
| Motor Type | Power Motor |
| Spindle Type | Keyed |
| Foot Bracket | 37897 |
| Spindle Size | 3/8 in |
| Load Speed @ Max. HP | 840 rpm |
| Air Consumption @ Free Speed | 41 ft3/min |
| Stall Torque | 7.5 ft lb |
| Flange Bracket | 37896 |
| Weight | 2.98 LB |

