- Power Motor
- Forward Rotation
- Spindle Type: 7/8" Keyed
- 0.900 hp
- 50 rpm Free Speed, 25 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Sound Level @ Free Speed | 78 dB |
| Air Consumption @ Free Speed | 41.6 ft3/min |
| Output Torque @ Max. HP | 150 ft lb |
| Load Speed @ Max. HP | 25 rpm |
| Spindle Type | Keyed |
| Spindle Size | 7/8 in |
| Free Speed [Max] | 50 rpm |
| Gear Reduction | Triple |
| Foot Bracket | 37892-1 |
| Stall Torque | 150 ft lb |
| Motor Type | Power Motor |
| Rotation | Forward |
| Weight | 6.52 LB |

