- Obsolete
| Throttle | Lever |
| Body Material | Metal |
| Tip | Air Shield |
| Inlet Pressure [Max] | 150 psi |
| Style | Shield Tip |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 240 °F |
| Type | Safety Blow Gun |
| Port Type | NPTF |
| Weight | 0.8 LB |
| Throttle | Lever |
| Body Material | Metal |
| Tip | Air Shield |
| Inlet Pressure [Max] | 150 psi |
| Style | Shield Tip |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 240 °F |
| Type | Safety Blow Gun |
| Port Type | NPTF |
| Weight | 0.8 LB |