- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 1/10 hp
- 25,000 rpm Free Speed, 13,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Gear Reduction | Single |
| Spindle Size | 3/8 in |
| Rotation | Forward |
| Air Consumption @ Free Speed | 9.5 ft3/min |
| Spindle Type | Threaded |
| Free Speed [Max] | 25000 rpm |
| Thread Type | UNF |
| Stall Torque | 0.1 ft lb |
| Flange Bracket | 41058 |
| Motor Type | Power Motor |
| Load Speed @ Max. HP | 13000 rpm |
| Output Torque @ Max. HP | 0.04 ft lb |
| Foot Bracket | 41057 |
| Sound Level @ Free Speed | 80 dB |
| Threads per Inch | 24 |
| Weight | 0.36 LB |

