- Bronze Sleeve
- Used w/ARO 1/2" Metallic & Non-Metallic Pumps
- Item #103
| Material | Bronze |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Item | 103 |
| Component | Sleeve |
| Weight | 0.15 LB |
| Material | Bronze |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Item | 103 |
| Component | Sleeve |
| Weight | 0.15 LB |