- Black Gasket
- Syn-Seal
- Used w/ARO 1/2" Metallic & Non-Metallic Pumps
- Item #130
| Material | Syn-Seal |
| Item | 130 |
| Component | Gasket |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Weight | 0.02 LB |
| Material | Syn-Seal |
| Item | 130 |
| Component | Gasket |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Weight | 0.02 LB |