- Duckbill
- Neoprene
- Used w/ARO 1/2" Non-Metallic Polypropylene Pumps
- Item #42
| Material | Neoprene |
| Item | 42 |
| Pump Type | 1/2 in Non-Metallic |
| Component | Duckbill |
| Weight | 0.02 LB |
| Material | Neoprene |
| Item | 42 |
| Pump Type | 1/2 in Non-Metallic |
| Component | Duckbill |
| Weight | 0.02 LB |