- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- ARO body ported Alpha four-way. valves are a long-time favorite for controlling 1/8" through 3/8" ported double-acting cylinders. Compact and space saving, they are perfect for stand alone and remote valve applications. Solenoid connectors sold separately..
features
- ISO port designations are cast into the valve body for unmistakable connections
- Solenoids are wired using DIN connectors for plug-and-play installation
- Five-year warranty
| Valve Body Style | Body Ported |
| Outlet Port | 1/4 in NPT |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 180 °F |
| Port Size | 1/4 in |
| Operating Pressure Range | 50 psi to 150 psi |
| Cv Flow | 1.5 |
| Voltage Rating | No Coil |
| Valve Type | 4-Way, 2 Position |
| Series | Alpha Series |
| Spool Description | N/A |
| Spool Seal Type | Urethane |
| Coil Style | No Coil |
| Stations | N/A |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Overrides | No Overrides |
| Return Type | Spring |
| Solenoid | Single |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Operation | Electric |
| Installed Options | None |
| Weight | 0.71 LB |

