- Alpha Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Width | 1 in |
| Valve Body Style | Stacking Valve |
| Return Type | Spring |
| Operation | Pneumatic |
| Port Size | 1/4 in |
| Series | Alpha Series |
| Actuator Type | Pilot |
| Port Type | NPT |
| Coil Style | No Coil |
| Stations | N/A |
| Operating Pressure Range | 50 psi to 150 psi |
| Wiring Options | None |
| Outlet Port | 1/4 in NPT |
| Temperature Range [Max] | 180 °F |
| Height | 2.438 in |
| Solenoid | N/A |
| Cv Flow | 1.9 |
| Spool Seal Type | Urethane |
| Spool Description | N/A |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Voltage Rating | No Coil |
| Length | 3 1/4 in |
| Flow (SCFM) | 63 SCFM |
| Overrides | No Overrides |
| Valve Duty | Standard Duty |
| Temperature Range [Min] | 0 °F |
| Weight | 0.6 LB |

