- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Wiring Options | None |
| Stations | N/A |
| Port Type | NPT |
| Spool Seal Type | Urethane |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Operating Pressure Range | 50 psi to 150 psi |
| Cv Flow | 1.9 |
| Overrides | No Overrides |
| Voltage Rating | No Coil |
| Temperature Range [Max] | 180 °F |
| Coil Style | No Coil |
| Return Type | Spring |
| Actuator Type | Solenoid |
| Spool Description | N/A |
| Outlet Port | 1/4 in NPT |
| Operation | Electric |
| Valve Body Style | Stacking Valve |
| Solenoid | Single |
| Series | Alpha Series |
| Temperature Range [Min] | 0 °F |
| Port Size | 1/4 in |
| Valve Duty | Standard Duty |
| Weight | 0.71 LB |

