- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Port Size | 1/4 in |
| Series | Alpha Series |
| Valve Duty | Standard Duty |
| Operating Pressure Range | 50 psi to 150 psi |
| Solenoid | Single |
| Stations | N/A |
| Installed Options | None |
| Port Type | NPT |
| Overrides | No Overrides |
| Coil Style | DC Standard Coil |
| Operation | Electric |
| Return Type | Spring |
| Spool Description | N/A |
| Temperature Range [Max] | 180 °F |
| Valve Body Style | Stacking Valve |
| Actuator Type | Solenoid |
| Cv Flow | 1.9 |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Min] | 0 °F |
| Wiring Options | None |
| Outlet Port | 1/4 in NPT |
| Spool Seal Type | Urethane |
| Voltage Rating | 12 VDC |
| Weight | 0.79 LB |

