- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Operating Pressure Range | 50 psi to 150 psi |
| Port Type | NPT |
| Solenoid | Single |
| Length | 3.469 in |
| Wiring Options | None |
| Spool Seal Type | Urethane |
| Valve Type | 4-Way, 2 Position |
| Series | Alpha Series |
| Valve Duty | Standard Duty |
| Flow (SCFM) | 63 SCFM |
| Width | 1 in |
| Operation | Electric |
| Actuator Type | Solenoid |
| Spool Description | N/A |
| Voltage Rating | 24 VDC |
| Valve Body Style | Stacking Valve |
| Return Type | Spring |
| Installed Options | None |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 180 °F |
| Cv Flow | 1.9 |
| Height | 3 7/8 in |
| Coil Style | DC Standard Coil |
| Stations | N/A |
| Outlet Port | 1/4 in NPT |
| Port Size | 1/4 in |
| Overrides | No Overrides |
| Weight | 0.79 LB |

