- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Thin 1" width means more valves in less space. Faster assembly than stacking-style valves. Multiple station manifolds are available. Use optional blanking plates for odd-numbered stations. 1/4" NPT models with 3/8" supply or exhaust ports. Speed controls install directly into manifold, reducing setup time. Manifolds, speed controls, and blanking plates sold separately.
features
- Five-year warranty
- Prelubricated for life
| Length | 3.563 in |
| Operating Pressure Range | 50 psi to 150 psi |
| Voltage Rating | 120 VAC |
| Wiring Options | None |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Min] | 0 °F |
| Width | 1 in |
| Actuator Type | Solenoid |
| Installed Options | None |
| Spool Description | N/A |
| Cv Flow | 0.6 |
| Stations | N/A |
| Overrides | No Overrides |
| Solenoid | Single |
| Operation | Electric |
| Valve Body Style | Manifold Mounted, Thin Valve |
| Valve Duty | Standard Duty |
| Port Size | None |
| Spool Seal Type | Urethane |
| Series | Alpha Series |
| Height | 3 7/8 in |
| Return Type | Spring |
| Coil Style | AC Standard Coil |
| Temperature Range [Max] | 180 °F |
| Weight | 0.084 LB |

