- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 3 Position, Spring Centered
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Operating Pressure Range | 60 psi to 150 psi |
| Port Size | 1/4 in |
| Flow (SCFM) | 63 SCFM |
| Spool Seal Type | Urethane |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Spool Description | All Ports Blocked |
| Voltage Rating | 120 VAC |
| Outlet Port | 1/4 in NPT |
| Length | 3.969 in |
| Port Type | NPT |
| Installed Options | None |
| Operation | Electric |
| Height | 3 7/8 in |
| Valve Body Style | Stacking Valve |
| Solenoid | Double |
| Stations | N/A |
| Temperature Range [Max] | 180 °F |
| Wiring Options | None |
| Return Type | Solenoid |
| Cv Flow | 1.9 |
| Valve Duty | Standard Duty |
| Coil Style | AC Standard Coil |
| Actuator Type | Solenoid |
| Series | Alpha Series |
| Overrides | No Overrides |
| Temperature Range [Min] | 0 °F |
| Width | 1 in |
| Weight | 0.99 LB |

