| Origin | Aluminum NFPA |
| Cylinder Material | Aluminum |
| Seal Type Code | B |
| Lube Specification | Prelubricated |
| Port Location Code | A |
| Port Size | 3/8 |
| Action | Double Acting |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Cushions Code | B |
| Rod Code | K |
| Port Type | NPT |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 0.625 in |
| Rod Material | Chrome-Plated Steel |
| Rod End Style | Male, Standard |
| Rod End Thread | 7/16-20 |
| Series | Provenair® |
| Mounting Style Description | Side Tapped |
| Seal Material | Buna-N |
| Magnetic Piston | No |
| Cylinder Bore Size | 1.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Seal Design | Buna-N Rubber |
| Mounting Style | MS4 |
| Bore Code | Q |
| Mounting Style Code | B |
| Rod End Style Code | A |
| Weight | 5.0 LB |

