- 1 1/2" Bore x 3" Stoke
- Double Acting
- Single Rod
- Standard Male End
- 5/8" Steel Rod
description
- Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
features
- Hard chrome-plated piston rod
- Small male rod end
- Buna-N seal material
- Side-tapped (MS4) mounting and female sleeve nuts are standard
- Nonlube
- Anodized head, cap and body
| Series | Provenair® |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 1 1/2 in |
| Action | Double Acting |
| Port Location Code | A |
| Rod End Style | Male, Standard |
| Cushions Code | B |
| Port Location | Standard |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Origin | Aluminum NFPA |
| Seal Type Code | B |
| Rod End Thread | 7/16-20 |
| Actuator Material | Chrome Plated Steel |
| Port Type | NPT |
| Magnetic Piston | No |
| Mounting Style Description | Side Tapped |
| Seal Design | Buna-N Rubber |
| Mounting Style | MS4 |
| Rod Material | Chrome-Plated Steel |
| Lube Specification | Prelubricated |
| Cylinder Material | Aluminum |
| Rod Code | K |
| Port Size | 3/8 |
| Rod End Style Code | A |
| Cushions | Cushioned, Both Ends |
| Bore Code | Q |
| Mounting Style Code | B |
| Weight | 5.5 LB |

