- 2 1/2" Bore x 6" Stoke
- Double Acting
- Single Rod
- Intermediate Male End
- 5/8" Steel Rod
| Cylinder Bore Size | 2.5 in |
| Rod End Thread | 1/2-20 |
| Series | Provenair® |
| Seal Type Code | B |
| Cylinder Material | Aluminum |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 4 |
| Rod End Style | Male, Intermediate |
| Rod Code | K |
| Seal Material | Buna-N |
| Mounting Style Description | Side Tapped w/ Female Retaining Bolts on Both Ends |
| Seal Design | Buna-N Rubber |
| Rod Diameter | 5/8 in |
| Bore Code | T |
| Magnetic Piston | No |
| Cushions | Noncushioned |
| Port Size | 3/8 |
| End Type | Single Rod |
| Port Location Code | A |
| Lube Specification | Prelubricated |
| Port Type | NPT |
| Action | Double Acting |
| Mounting Style | MS4 Plus Tapped Cap |
| Cushions Code | X |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Chrome-Plated Steel |
| Rod End Style Code | B |
| Bumpers | w/o Bumpers |
| Weight | 7.15 LB |

