- 3 1/4" Bore x 4" Stoke
- Double Acting
- Single Rod
- Standard Male End
- 1" Steel Rod
description
- Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
features
- Small male rod end
- Buna-N seal material
- Side tapped (MS4) mounting style standard
- Nonlube
- Hard chrome-plated piston rod
- Anodized head, cap and body
| Bore Code | W |
| Bumpers | w/o Bumpers |
| Action | Double Acting |
| End Type | Single Rod |
| Mounting Style Description | Side Tapped w/ Female Retaining Bolts on Both Ends |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 3.25 in |
| Port Type | NPT |
| Mounting Style Code | 4 |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 1/2 |
| Rod End Thread | 3/4-16 |
| Rod Code | M |
| Port Location Code | A |
| Cushions | Cushioned, Both Ends |
| Rod End Style | Male, Standard |
| Cushions Code | B |
| Mounting Style | MS4 Plus Tapped Cap |
| Magnetic Piston | No |
| Seal Design | Buna-N Rubber |
| Lube Specification | Prelubricated |
| Series | Provenair® |
| Rod End Style Code | A |
| Cylinder Material | Aluminum |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Aluminum NFPA |
| Seal Type Code | B |
| Rod Material | Chrome-Plated Steel |
| Seal Material | Buna-N |
| Weight | 7.45 LB |

