- Series Module/Air 1000 Modular FRL Assembly
- 1/4" NPT
- 20 µm
- Mist Type Lubricator, Polycarbonate Bowl w/Bowl Guard, Push Drain, Standard
- Filter Has Polycarbonate Bowl w/Bowl Guard, Push Drain
description
- Preassembled FRLs make installation easy. Totally modular design permits removal of units from line without disturbing hard piping. Units also have threaded ports to allow a mix of modular connections and piping to fit application needs. Filter and lubricator feature polycarbonate bowls with metal bowl guards. A regulator gauge is included with each assembly.
features
- Can be either line/wall mounted or plumbed directly to pump
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Lubricator features 360° view sight dome for quick lubricant monitor
- Push drain
includes
- Gauge with each assembly
- T-brackets
| Port Type | NPT |
| Filter Drain Type | Push Drain |
| Lubricator Drain Type | Push Drain |
| Mounting Options | w/o T-Mounts |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Assembly Type | Modular |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Lubricator Bowl Capacity | 1.1 oz |
| Flow | 13 SCFM |
| Lubricator Type | Mist |
| Has Gauge | Yes |
| Relieving | Relieving |
| Lubricator Fill Option | Standard |
| Pressure Range [Min] | 5 psig |
| Unit Type | Three-Unit Combo |
| Filter Bowl Capacity | 1.1 oz |
| Element Micron Rating | 20 µm |
| Pressure Range [Max] | 125 psig |
| Port Size | 1/4 in |
| Knob Type | Standard Knob |
| Series | Module/Air 1000 |
| Size Designation | Miniature |
| Body Size | 1/4 in |
| Weight | 2.8 LB |

