- Series Module/Air 1000 Modular Two-Piece FRL
- 1/4" NPT
- Filter is 20 µm, Polycarbonate Bowl w/Bowl Guard w/Push Drain
- Mist Lubricator w/Polycarbonate Bowl w/Bowl Guard, No Drain Standard
- Relieving Regulator w/Gauge, 5-125 psi
features
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Balanced, valve type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes
- Push-pull, nonrising knob allows one-hand adjustment
- Auto drain available
| Lubricator Type | Mist |
| Operating Pressure Range | 0 psi to 150 psi |
| Lubricator Bowl Capacity | 0.6 oz |
| Assembly Type | Modular |
| Lubricator Drain Type | Manual Drain |
| Port Size | 1/4 in |
| Port NPT | 1/4 in |
| Element Micron Rating | 5 µm |
| Mounting Options | w/T-Mounts |
| Flow | 44.00 SCFM |
| Filter Bowl Capacity | 0.5 oz |
| Pressure Range [Max] | 140 psi |
| Filter Drain Type | Manual Drain |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Relieving | Relieving |
| Body Material | Aluminum |
| Unit Type | Two-Unit Combo |
| Has Gauge | Yes |
| Filter Bowl Type | Polycarbonate Bowl |
| Series | 1000 |
| Lubricator Fill Option | Standard |
| Port Type | NPT |
| Pressure Range [Min] | 0 psi |
| Weight | 0.873 LB |
| EAN or UPC | 663023054636 |

