Mist Type Lubricator, Metal Bowl w/Sight Glass, No Drain, Standard
Filter Has Metal Bowl w/Sight Glass, Push Drain
description
Preassembled FRLs make installation easy. Totally modular design permits removal of units from line without disturbing hard piping. Units also have threaded ports to allow a mix of modular connections and piping to fit application needs. Filter and lubricator feature polycarbonate bowls with metal bowl guards. A regulator gauge is included with each assembly.
features
Five-year warranty
Powder coated metal body for corrosion resistance
Lubricator features 360° view sight dome for quick lubricant monitor
Can be either line/wall mounted or plumbed directly to pump
Push drain
includes
Gauge with each assembly
T-brackets
Filter Bowl Capacity
6 oz
Assembly Type
Modular
Flow
54 SCFM
Knob Type
Standard Knob
Size Designation
Standard
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Pressure Range [Min]
5 psig
Filter Bowl Type
Metal Bowl w/ Sight Glass
Lubricator Drain Type
No Drain
Filter Drain Type
Push Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Glass
Port Size
1/4 in
Mounting Options
w/o T-Mounts
Series
Module/Air 2000
Relieving
Relieving
Has Gauge
Yes
Lubricator Fill Option
Standard
Lubricator Type
Mist
Weight
0.77 LB
We're here for you
with Service Centers across the country - We have your back