Mist Type Lubricator, Metal Bowl w/Sight Glass, No Drain, Standard
Filter Has Metal Bowl w/Sight Glass, Push Drain
description
Preassembled FRLs make installation easy. Totally modular design permits removal of units from line without disturbing hard piping. Units also have threaded ports to allow a mix of modular connections and piping to fit application needs. Filter and lubricator feature polycarbonate bowls with metal bowl guards. A regulator gauge is included with each assembly.
features
Five-year warranty
Can be either line/wall mounted or plumbed directly to pump
Push drain
Powder coated metal body for corrosion resistance
Lubricator features 360° view sight dome for quick lubricant monitor
includes
Gauge with each assembly
T-brackets
Pressure Range [Min]
5 psig
Lubricator Drain Type
No Drain
Pressure Range [Max]
125 psig
Port Type
NPT
Has Gauge
Yes
Flow
100 SCFM
Port Size
3/8 in
Unit Type
Three-Unit Combo
Filter Drain Type
Push Drain
Assembly Type
Modular
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
6 oz
Relieving
Relieving
Size Designation
Standard
Element Micron Rating
40 µm
Series
Module/Air 2000
Mounting Options
w/o T-Mounts
Lubricator Fill Option
Standard
Knob Type
Standard Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Glass
Lubricator Type
Mist
Body Size
1/2 in
Filter Bowl Type
Metal Bowl w/ Sight Glass
Weight
0.77 LB
We're here for you
with Service Centers across the country - We have your back